This item is Discontinued.

Bessey 82" Parallel clamp, 3-3/4" Throat Depth KRE3582

82" Parallel clamp, 3-3/4" Throat Depth (Discontinued)

  • Mfr # KRE3582
  • Zoro # G4669767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRE3582
Zoro #
G4669767
UPC #
788502203791
Country of Origin
United States

Dimensions

Throat Depth (In.)
3-3/4"

Details

Application
Precision Cabinetry, Heavy Duty Laminations and Robust General Clamping
Max. Jaw Opening (In.)
82"
Type
K Body Revolution
Item
Parallel clamp

Description

K Body Revo Parallel Clamp,82 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.