Shop BESSEY
See all product information
Create Account
BrgHtrCrossBar, 1-1/4", 1-1/4", 9-1/4"
- Mfr # SC 1-1/4
- Zoro # G9967571
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
9 1/4 in
Type
Accessory
Width (In.)
1 1/4 in
Height (In.)
1 1/4 in
For Use With
SC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC 1-1/4
- Zoro #
- G9967571
- UPC #
- 788502162579
- Country of Origin
- Mexico
Dimensions
- Length (In.)
- 9 1/4 in
- Width (In.)
- 1 1/4 in
- Height (In.)
- 1 1/4 in
- Overall Length
- 9 1/4 in
- Overall Height
- 1 1/4 in
- Square Size
- 1 1/4 in
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
Details
- Item
- Bearing Heater Cross Bar
- Type
- Accessory
- For Use With
- SC
- Product Type
- Heater Cross Bar
- Compatible Manufacturer Model Number
- SC
Description
Bearing Heater Cross Bar, Square Size 1 1/4 in, Product Type Heater Cross Bar, Overall Height 1 1/4 in, For Use With SC, Overall Length 9 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.