This item is Discontinued.

Bessey C-Clamps, Drop Forged, 6" CDF406US

C-Clamps, Drop Forged, 6" (Discontinued)

  • Mfr # CDF406US
  • Zoro # G5774441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDF406US
Zoro #
G5774441
UPC #
788502201537
Country of Origin
United States

Dimensions

Throat Depth
4-1/8"

Details

Max. Opening
6"
Duty Rating
Regular Duty
Body Material
Drop Forged Steel
Finish
Black Oxide (Spindle), Powder Coated (Frame)
Clamping Pressure
6900 lb.
Item
Deep Throat C-Clamp

Description

C-Clamps,Drop Forged,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.