Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Clamp, 55/64in.H

  • Mfr # CP-F

  • Zoro # G9646953


product price: $14.89
/ea

Key Features

Features
Malleable Cast C-Clamp
Width
2.75 in
Depth
0.875 in
Height
0.859 in
Number of Surfaces
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-F
Zoro #
G9646953
UPC #
091162010181
Country of Origin
Germany

Dimensions

Width
2.75 in
Depth
0.875 in
Height
0.859 in
Length
2.8 in
Throat Depth
1 1/8 in
Clamp Height
7/8 in

Details

Item
Ground Clamp
Features
Malleable Cast C-Clamp
Number of Surfaces
0
Maximum Current
200 A
Clamp Type
C-Clamp

Description

Ground Clamp, Maximum Current 200 A, Throat Depth 1 1/8 in, Clamp Height 7/8 in, Clamp Type C-Clamp, Features Malleable Cast C-Clamp, Overall Height 0.9 in, Overall Length 2.8 in, Overall Width 2.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.