Zoro Homepage

Induction Bearing Heater, 15 7/16 in H

  • Mfr # SBH302

  • Zoro # G008610154


product price: $6,629.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
For Maximum Width
7 in
Features
Heats According to Preset Temperature/Time Curve, Log Function to Store Data or Export to a USB-Stick, Tension-Free Heating (Delta T)
For Maximum Outside Diameter
19 11/16 in
Cross Bar Square Size
13/16 in, 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBH302
Zoro #
G008610154
UPC #
788502204927
Country of Origin
Netherlands

Dimensions

For Maximum Width
7 in
For Maximum Outside Diameter
19 11/16 in
Cross Bar Square Size
13/16 in, 2 in
Overall Width
27 11/16 in
Cross Bar Length
11 in
For Minimum Bore Diameter
1 13/16 in
Overall Depth
10 1/8 in
Overall Height
15 7/16 in

Details

Item
Induction Bearing Heater
Display Type
Digital
Features
Heats According to Preset Temperature/Time Curve, Log Function to Store Data or Export to a USB-Stick, Tension-Free Heating (Delta T)
Operating Voltage
120V
Current
15 A
Portability
Portable
Maximum Output Temperature
464 Degrees F
Maximum Bearing Weight
220 lb
Heating Method
Magnetic Induction
Heater Type
Cross Bar
Power Consumption
120 VA

Description

Induction Bearing Heater, Heater Type Cross Bar, Portability Portable, For Maximum Bore Diameter Not Applicable, For Minimum Bore Diameter 1 13/16 in, Cross Bar Square Size 13/16 in, 2 in, Maximum Output Temperature 464 Degrees F, Operating Voltage 120V, Current 15 A, Power Consumption 120 VA, Overall Depth 10 1/8 in, Overall Height 15 7/16 in, Overall Width 27 11/16 in, Cross Bar Length 11 in, For Maximum Outside Diameter 19 11/16 in, Display Type Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.