Shop BESSEY
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
InductionBrgHtr, Cross Bar, 24A, 480V, 39"
- Mfr # SBH305
- Zoro # G110607547
product price:Â
$
16,006.99
/ea
Key Features
Current
24 A
Operating Voltage
480V
For Use With
Bearings
Overall Width
22 in
Portability
Portable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBH305
- Zoro #
- G110607547
- UPC #
- 788502205832
- Country of Origin
- Netherlands
Dimensions
- Overall Width
- 22 in
- For Minimum Bore Diameter
- 1 3/16 in
- Overall Height
- 39 in
- For Maximum Outside Diameter
- 33 1/2 in
- Cross Bar Square Size
- 3 1/8 in
- Overall Depth
- 47 13/16 in
- Cross Bar Length
- 14 in
Details
- Item
- Induction Bearing Heater
- Current
- 24 A
- Operating Voltage
- 480V
- For Use With
- Bearings
- Portability
- Portable
- Heater Type
- Cross Bar
- Maximum Output Temperature
- 464 Degrees F
- Compatible Product Type
- Bearings
Description
Induction Bearing Heater, Heater Type Cross Bar, Portability Portable, For Maximum Bore Diameter Not Applicable, For Minimum Bore Diameter 1 3/16 in, Cross Bar Square Size 3 1/8 in, Maximum Output Temperature 464 Degrees F, Operating Voltage 480V, Current 24 A, Overall Depth 47 13/16 in, Overall Height 39 in, Overall Width 22 in, Cross Bar Length 14 in, For Maximum Outside Diameter 33 1/2 in, For Use With Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.