Shop BESSEY

LM2.004 4" Light Duty Bar Clamp

  • Mfr # LM2.004

  • Zoro # G603683638


product price:  $28.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LM2.004
Zoro #
G603683638
UPC #
91162013007
Country of Origin
China

Description

  • Serrated rail for slip resistant grip
  • Spindle features a large Acme thread for quick, smooth operation
  • Non-marring plastic caps on the pressure pad to protect the work piece
  • Clamping force up to 300 lbs
  • 4" clamp
  • Carded
  • Length: 8
  • Width: 4.5
  • Height: 3.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.