Shop GENIUS TOOLS
Create Account
3/8in Dr. Flex Head Reversible Ratchet
- Mfr # 380375
- Zoro # G623579225
original price:Â $51.76 , new price: $46.58 , 10 percent off
new price:Â
$
46.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380375
- Zoro #
- G623579225
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flex Head Ratchet 3/8 Inch Drive, 72-Tooth, High Torque, Durable Chrome Finish - 380375 Professional Ratchet Built for repeated, high-usage service work, this 3/8in drive flex head reversible ratchet is designed to help you turn fasteners efficiently in restricted spaces. The 255mm (10.04in) overall length provides practical reach while keeping control comfortable in hand. Made from Chromium-vanadium Steel Alloy, it combines high strength with anti-corrosive properties for long-term durability. Its internal components are engineered for professional technicians who rely on consistent engagement and dependable performance across daily repairs. Key Benefits 3/8in drive flex head design improves access around obstacles and tight clearances. 180-degree head movement helps position the ratchet for hard-to-reach fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. 255mm (10.04in) overall length balances reach, leverage, and handling control. Reversible ratchet mechanism supports efficient direction changes without repositioning your grip. Internal components designed for high usage in professional technician environments. Finished in durable chrome, this ratchet is suited to demanding shop conditions where tools are exposed to frequent handling and tough work cycles. With flexible head positioning and ANSI-aligned quality expectations, it provides a reliable 3/8in drive solution for technicians who need strength, reach, and consistent operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.