Bessey
Pipe Clamp, Width 4 1/2 in, Throat Depth 1 3/4 in, Cast Iron Handle
Mfr # PC34-2
Zoro # G4171959
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Cast Iron
- Throat Depth (In.) 1 3/4 in
- Width 4-1/2"
- Application Construction, Assembly, Gluing, Maintenance, Woodworking
- Includes Pads
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS 2-3/16 Dia Inspect Mirror 17952
- KRAFT TOOL Square End Magnesium Hand F, 16" x 3-1/4 CF016
- PACIFIC HANDY CUTTER Safety Knife, Automatic Retracting, Rounded Safety Blade, Multipurpose, Plastic, 6 in L S4SL
- OSG Die Item, 5/16"-18 Die Thread, 1" W 2703200
- BESSEY 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth SGL-18
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 5 1/2 in Throat Depth 1200-S8
- BESSEY Variable Angle Device 2 PK VAD
- BESSEY Jaw Protectors 2 PK KR-JP
- BESSEY 36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth EZS90-8
- BESSEY 3-1/8" Solid Surface Seaming Tool, Composite Handle and PS130
- BESSEY 6 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth GSCC2.506
- Bessey Bar Clamps