Zoro Homepage

Pivot Jaws 2 PK

  • Mfr # KR-AS

  • Zoro # G1331312


product price: $17.59
/pk 2, $8.80/ea

Key Features

Type
K Body Adapter
For Use With
Nos. 5HXP2 thru 5HXP6 Parallel Clamps
Dimensions (In.)
7 x 1 x 1 1/2
Application
Clamping
Surface Tip (In.)
7 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KR-AS
Zoro #
G1331312
UPC #
091162006429
Country of Origin
China

Dimensions

Dimensions (In.)
7 x 1 x 1 1/2

Details

Item
Pivot Jaws
Type
K Body Adapter
For Use With
Nos. 5HXP2 thru 5HXP6 Parallel Clamps
Application
Clamping
Surface Tip (In.)
7 x 1
Compatible with Series
KR, KRE, KREV, KRV

Description

The BESSEY - KR-AS is a set of pivot jaws categorized under the bar clamps category, conceived to fortify clamping applications. This K body adapter is developed to aid in different clamping processes including assembly, woodworking, gluing, welding, metalworking, plumbing, pipe holding, and leveling non-porous surfaces. It is compatible with the KR, KRE, KREV, and KRV series and is specifically designed for use with Nos. 5HXP2 thru 5HXP6 Parallel Clamps.

Key Features of the BESSEY - KR-AS Pivot Jaws:

  • Type: Identified as a K Body Adapter, this product highlights a distinct sub-type mechanical design, configuring itself as desirable for various clamping applications.
  • Compatible with Series: The pivot jaws are congruous with multiple series - KR, KRE, KREV, and KRV, projecting versatile usability.
  • For Use With: Predominantly designed for use with Nos. 5HXP2 thru 5HXP6 Parallel Clamps, boasting compatibility.
  • Dimensions: With measurements of 7 x 1 x 1 1/2 inches these pivot jaws are tailored for significant clamping requirements.
  • Surface Tip: The surface tip spans 7 x 1 inches, beneficial for efficient clamping of surfaces.
  • Package Quantity: Available as a pair, providing exceptional value for industrial demands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.