Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Inline, 1 In, 700 lbs

  • Mfr # STC-IHH25

  • Zoro # G4394047


product price: $36.89
/ea

Key Features

Holding Capacity (Lb.)
700 lb
Overall Height (In.)
1.625 in
Body Material
Alloy Steel
Overall Length (In.)
8.25 in
Height Under Arm (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC-IHH25
Zoro #
G4394047
UPC #
788502200950
Country of Origin
China

Dimensions

Overall Height (In.)
1.625 in
Overall Length (In.)
8.25 in
Height Under Arm (In.)
0.75 in
Dia. (In.)
0.875 in
Thread Size
M8
Height Under Arm
2.48 in
Overall Length
8.25 in
Overall Depth
1.63 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
700 lb
Body Material
Alloy Steel
Construction
Alloy Steel Body
Base Mounting Centers (In.)
1-3/4 x 1
Arm
1 in Inline
Application
Automated Adjustable Clamping Force 25-550 lb
Handle
1 x 2-1/8 in Ergonomic
Spindle
M8
Includes
Non-Marring, Plastic Pressure Pad Cover, Removable
Base Mounting Style
Flange
Tip Material
Polyethylene
Includes Locking Handle
No
Accommodates Workpiece Variation
Yes
Plunger Thread
M8
Holding Capacity - Maximum
700 lbf
Handle Orientation
Horizontal
Includes Spindle
Yes

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 700 lbf, Plunger Thread M8, Includes Spindle Yes, Application Automated Adjustable Clamping Force 25-550 lb, Accommodates Workpiece Variation Yes, Arm Length Not Applicable, Body Material Alloy Steel, Height Under Arm 2.48 in, Includes Non-Marring, Plastic Pressure Pad Cover, Removable, Overall Depth 1.63 in, Overall Length 8.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.