Shop BESSEY

WS-1 3" Corner Clamp Light Duty

  • Mfr # WS-1

  • Zoro # G304137294


product price:  $35.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS-1
Zoro #
G304137294
UPC #
91162000403
Country of Origin
China

Description

  • Corner clamp
  • Economical alternative for fixed 90° angle for miter or butt joints
  • Mounting holes to fix to work surface
  • Adjusts to various sized work pieces with 2 spindles
  • For light duty clamping
  • 95° range of angles
  • Up to 3" clamping capacity
  • Length: 8.6
  • Width: 1
  • Height: 4.7
  • Restrictions

    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.