Shop All Butt Hinges
Best
1 in W x Stainless steel Cabinet Hinge
Mfr # HT1592-4 2/PKGCABHG 26D
Zoro # G6302797
original price:
$13.79
10% off
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Width 1 in
- Finish Stainless steel
- Holes per Leaf 4
- Load Capacity 25 lb
Product Information
- Brand Best
- MFR # HT1592-4 2/PKGCABHG 26D
- Zoro # G6302797
- UPC # 033923041898
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Width | 1 in |
Pin Dia. | 0.25 in |
Frame Leaf Width | 3 in |
Width | 3 in |
Frame Leaf Length | 3 in |
Door Leaf Length | 2 in |
Height | 1 1/2 in |
Details
Description
Cabinet Hinge, Ligature Resistant Yes, Mounting Screw-On, Bearing Type Plain, Pin Type Barrel, Finish Satin Chrome, Height 1 1/2 in, Width 3 in, Leaf Thickness 0.088 in, Pin Dia. 0.25 in, Holes per Leaf 4, Corners Square, Material Steel, Load Capacity 25 lb, Color Silver, Frame Leaf Length 3 in, Frame Leaf Width 3 in, Door Leaf Length 2 in, Door Leaf Width 1 in, Door Thickness 3/4 in, Pin Material Stainless Steel, Range of Motion 180 Degrees , Hardware Yes, Standards ANSI, BHMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR HEAVY DUTY ACCESS PANEL 16X16 (S30001616)
- PRIMELINE TOOLS Door Lock, Push In, Unfinished (U 9861)
- PRIME-LINE Sliding Closet Door Roller Kit, 7/8 in. Wheel Diameter, Convex (Round) (N 7537)
- MAG-MATE Shielded Magnet, Neodymium, 1/2 in. (RBS2550)
- BEST 1-7/8" W x 4-1/2" H Prime Coat Door and Butt Hinge (IHTCB1995 4 5XSRS DOOR HINGE USP STS)
- BEST 1-1/16" W x 1" H Satin Chrome Pivot Hinge (340RH WARDROBE PIVOT 26D STL)
- BEST 1-3/4" W x 4" H Satin Door and Butt Hinge (FBB191 4X4 DOOR HINGE 32D STS)
- BEST 1-1/2" W x 4" H Bright Chrome Door and Butt Hinge (F1794X4DOORHINGE26STL)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (F191 4 5X4 5 DOOR HINGE 32D STS)
- BEST 2-1/2" W x 5" H Prime Coat Door and Butt Hinge (BB8555X6DBLWTDOORHINGEPSTL)
- SOSS 5/8" W x 2-3/4" H Satin Chrome Concealed Hinge (208US26DPB)
- Best Butt Hinges