45H Series Mortise Locks
Mfr # 45H7TA15H626
Zoro # G610071206
product price: $972.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Field Reversible
Lockset Finish
Satin Chrome
Color
Satin Chrome
Includes
Mortise Lock
Cylinder Core Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45H7TA15H626
Zoro #
G610071206
UPC #
197163301065
Country of Origin
United States
Dimensions
Width
9.75"
Length
11.5"
Details
Lockset Handle Type
Field Reversible
Lockset Finish
Satin Chrome
Color
Satin Chrome
Includes
Mortise Lock
Cylinder Core Type
SFIC Prep Less Core
Material
Brass, Bronze
Description
The BEST 45H Series Mortise Lock has advanced features, improved functionality and unique versatility. This durable mortise lock is reliable and flexible in any commercial or industrial setting. Heavy duty in both protection and performance, the 45H is the ideal security solution when strength and dependability are required. Free egress and overall security are never compromised. All the while, the 45H Series remains a low maintenance product that is easy to reconfigure and install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.