Zoro Homepage

7KC Series Grade 2 Cylindrical Lever Locks

  • Mfr # 7KC37D14DS3605

  • Zoro # G810048138


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8"
Color
Bright Brass
Material
Brass
Cylinder Core Type
SFIC Prep Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC37D14DS3605
Zoro #
G810048138
UPC #
197163285945
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8"

Details

Lockset Function
F86 - Storeroom
Color
Bright Brass
Material
Brass
Cylinder Core Type
SFIC Prep Less Core
Finish
Bright Brass
Grade
Grade 2
Includes
Cylindrical Lock

Description

Grade 2 Storeroom Cylindrical Lock, 14 Lever, SFIC Less Core, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.