Zoro Homepage

9KW Series Electromechanical Lever Locks

  • Mfr # 9KW37DEU14KS3626RQE

  • Zoro # G510071252


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Width
6.625"
Finish
Satin Chrome
Type
SFIC Prep Less Core
For Use With
9KW Series Electromechanical Lever Locks
Length
8.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9KW37DEU14KS3626RQE
Zoro #
G510071252
UPC #
197163301041
Country of Origin
United States

Dimensions

Width
6.625"
Length
8.125"

Details

Finish
Satin Chrome
Type
SFIC Prep Less Core
For Use With
9KW Series Electromechanical Lever Locks
Material
Brass or Bronze
Color
Satin Chrome
Includes
Electric Cylindrical Lock

Description

UL Listed: Listed by Underwriter's Laboratories for use on 3 Hr, A label single swinging doors 4'x10'. GYJT Builders Hardware-single point locks or latches. American National Standard: ANSI A156.2, Series 4000 Grade 1 formerly FF-H-106C Series 161.The 9KW series cylindrical lock has received a notice of acceptance from Miami-Dade County and is considered Miami-Dade County product control approved. WS option must be ordered for the lock to include a Miami-Dade County Product Control Approved label for inspection purposes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.