Bright Brass Office 45H7UNAB16H605RH
- Mfr # 887838313119
- Zoro # G5624545
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Best
Finish
Bright Brass
Strike Type
Universal
Includes
Deadbolt
Location Type
Office
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838313119
- Zoro #
- G5624545
- UPC #
- -
- Country of Origin
- China
- Keyway Type
- Best
- Item
- Bright Brass Office 45H7UNAB16H605RH
- Finish
- Bright Brass
- Strike Type
- Universal
- Includes
- Deadbolt
- Location Type
- Office
- Features
- Right Hand
- Number of Pins
- 7 Pin
Description
Item Bright Brass Office 45H7UNAB16H605RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.