Bright Stainless Steel Hotel 45H7H16H629RH
Mfr # 887838299659
Zoro # G5603667
product price:Â $1,164.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Finish
Bright Stainless Steel
Features
Right Hand
Location Type
Hotel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
887838299659
Zoro #
G5603667
UPC #
-
Country of Origin
China
Details
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Item
Bright Stainless Steel Hotel 45H7H16H629
Finish
Bright Stainless Steel
Features
Right Hand
Location Type
Hotel
Number of Pins
7 Pin
Description
Item Bright Stainless Steel Hotel 45H7H16H629
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.