Zoro Homepage

Cylindrical 9K Lock, Dormitory, Lever, Rose, S3, Satin Chrome AM

  • Mfr # 9K37T16CS3626AM

  • Zoro # G5392836


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Dormitory
Keyway Type
R
Strike
S3
Function
Dormitory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37T16CS3626AM
Zoro #
G5392836
UPC #
887838975126
Country of Origin
United States

Details

Lockset Function
Dormitory
Keyway Type
R
Item
Cylindrical 9K Lock,Dormitory,Lever,R
Strike
S3
Function
Dormitory

Description

Item Cylindrical 9K Lock,Dormitory,Lever,R

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.