Cylindrical 9K Lock, Dormitory, Lever, Rose, S3, Satin Chrome, LM
Mfr # 9K37T15DS3626LM
Zoro # G5392626
product price: $638.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Dormitory
Keyway Type
R
Finish
Satin Chrome
Strike
S3
Function
Dormitory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9K37T15DS3626LM
Zoro #
G5392626
UPC #
887838223180
Country of Origin
United States
Details
Lockset Function
Dormitory
Keyway Type
R
Item
Cylindrical 9K Lock,Dormitory,Lever,R
Finish
Satin Chrome
Strike
S3
Function
Dormitory
Description
Item Cylindrical 9K Lock,Dormitory,Lever,R
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.