This item is Discontinued.

Best Cylindrical Lock, Input 24VDC 8KW37DEL4CS3626

Cylindrical Lock, Input 24VDC (Discontinued)

  • Mfr # 8KW37DEL4CS3626
  • Zoro # G6283203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8KW37DEL4CS3626
Zoro #
G6283203
UPC #
887838456830
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
6 3/4 in
Lock Body Length (In.)
10 1/2 in
Lock Body Width (In.)
7 1/4 in
Strike Plate Width (In.)
1 1/4 in
Strike Plate Length (In.)
4 7/8 in
Strike Plate Depth (In.)
1/2 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Item
Door Lockset
Finish
Satin Chrome
Type
Cylindrical
Input Voltage
24V DC
For Use With
various Door Types
Material
Brass, Bronze, Steel
Includes
Mounting Hardware
Opening Action
Electromagnetic
Series
8K
Features
Electrically Locked Fail Safe, Knob Handle, S3 Strike
Standards
ANSI, BHMA, cULus Listed
Mfr. Series
8K
Amp Draw @ 24V
0.18
Release Delay
instantaneous
Amp Draw @ 12V
0.60
Number of Keys
0
Lockset Function
Storeroom
Includes Hardware
Hardware Included
Lockset Handle Type
Knob
ANSI Grade
1
Backset
2 3/4 in
Strike Type
Curved Lip
ADA Compliant
No
Cylinder Core Type
Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical

Description

Door Lockset, Finish Satin Chrome, Series 8K, Keypad Material Not Applicable, ADA Compliant No, Standards ANSI, BHMA, cULus Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.