This item is Discontinued.

Best Deadbolt, Cylindrical, 9K Series, Grade 1 9K37IN15DS3613

Deadbolt, Cylindrical, 9K Series, Grade 1 (Discontinued)

  • Mfr # 9K37IN15DS3613
  • Zoro # G7893396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9K37IN15DS3613
Zoro #
G7893396
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Throw Length
9/16 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
3 3/8 in
Door Thickness - Maximum
2 1/4 in
Faceplate Width
1 1/8 in
Faceplate Height
2 1/4 in
Strike Plate Height
4 7/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Grade
1
Series
9K
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Best F
Key Type
Keyed Different
Standards
ANSI/BHMA, TUV, UL
ADA Compliant
Yes
Item
Deadbolt Lock
Ligature Resistant
No
Cylinder
Double
For Use With
Various Door Types
Pins
7
Strike
Square Corner
Number of Keys
2
Includes
Intruder Lever
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in
Mortise/Cylindrical
Cylindrical
Security Type
Heavy-Duty
Lockset Fire Rating
3 hr
Material
Bronze
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Number of Pins
7
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1
Application
Commercial, Education, Government, Institutional
Fire Rating
3 hr

Description

Deadbolt Lock, Cylindrical, Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Grade 1, Series 9K, Lockset Finish Oil Rubbed Bronze, Keyway Type Best F, Key Type Keyed Different, Standards ANSI/BHMA, TUV, UL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, For Use With Various Door Types, Includes Intruder Lever, Material Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.