Door and Butt Hinge, Stainless Steel, Full Mortise Mounting, 2 1/4 in Leaf W x 5 in Leaf H, Satin

  • Mfr # CB199NRP5X45DOORHINGE32DSTS

  • Zoro # G7894148


product price:  $88.15
/ea
Sold in multiples of 3 for $264.45

Key Features

Corners
Square
Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
2 1/4 in
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB199NRP5X45DOORHINGE32DSTS
Zoro #
G7894148
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
2 1/4 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Height
5 in
Frame Leaf Width
2 1/4 in
Overall Knuckle Height
7/16 in
Frame Leaf Thickness
0.19 in
Overall Width
4 1/2 in
Door Thickness - Maximum
3 in
Door Thickness - Minimum
1 3/8 in
Pin Diameter
5/16 in

Details

Corners
Square
Finish
Satin
Holes per Leaf
4
Load Capacity
150 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, Concealed Bearings, For Use On Heavyweight Doors, Limited Lifetime Warranty, Reversible Flush Tips and Pins
Item
Door and Butt Hinge
Pin Material
Stainless Steel
Number of Wires
0
Holes
With
Hinge Number
#1
Ligature Resistant
No
Bearing Type
Concealed
Hardware
Included
Standards
ANSI, BHMA
Pin Type
Non-Removable
Hand Orientation
Non-Handed
Range of Motion - Maximum
270 Degrees
Mounting Style
Full Mortise
Corner Type
Square
Number of Holes per Leaf
4
Resistance Properties
Corrosion-Resistant
Removable Pin
No
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included

Description

Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.