Shop BEST

Door and Butt Hinge, Stainless Steel, Full Mortise Mounting, 2 in Leaf W x 4 1/2 in Leaf H, Satin

  • Mfr # CB1960RNRP45X45DOORHINGE32DSTS
  • Zoro # G7894315

product price: 
$
47.79
/ea
Sold in multiples of 3 for $143.37

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
2 in
Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CB1960RNRP45X45DOORHINGE32DSTS
Zoro #
G7894315
UPC #
-
Country of Origin
China
Corners
Square
Finish
Satin
Holes per Leaf
4
Load Capacity
125 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, For Medium Weight Doors, Limited Lifetime Warranty, Reversible Flush Tips and Pins
Item
Butt Hinge
Hardware
Included
Hinge Number
#1
Number of Wires
0
Pin Material
Stainless Steel
Bearing Type
Concealed
Standards
ANSI, BHMA
Ligature Resistant
No
Pin Type
Non-Removable
Holes
With
Hand Orientation
Non-Handed
Corner Type
Square
Resistance Properties
Corrosion-Resistant
Removable Pin
No
Mounting Style
Full Mortise
Number of Holes per Leaf
4
Range of Motion - Maximum
270 Degrees
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Height
4 1/2 in
Frame Leaf Width
2 in
Overall Knuckle Height
7/16 in
Frame Leaf Thickness
0.134 in
Overall Width
4 1/2 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 in
Pin Diameter
5/16 in
Fits Chest Size
Template Screw Hole Location, For Medium Weight Doors, Limited Lifetime Warranty, Reversible Flush Tips and Pins

Description

Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.