Shop BEST

Door and Butt Hinge, Steel, Full Mortise Mounting, 1 1/2 in Leaf W x 3 1/2 in Leaf H, Bright Brass

  • Mfr # FBB17935X35DOORHINGE3STL

  • Zoro # G7894105


product price:  $17.45
/ea
Sold in multiples of 3 for $52.35

Key Features

Corners
Square
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.123 in
Door Leaf Width
1 1/2 in
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBB17935X35DOORHINGE3STL
Zoro #
G7894105
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.123 in
Door Leaf Width
1 1/2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Height
3 1/2 in
Frame Leaf Width
1 1/2 in
Frame Leaf Thickness
0.123 in
Overall Knuckle Height
7/16 in
Overall Width
3 1/2 in
Door Thickness - Maximum
1 3/8 in
Pin Diameter
5/16 in
Door Thickness - Minimum
3 in

Details

Corners
Square
Finish
Bright Brass
Holes per Leaf
3
Load Capacity
125 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, Permanently Lubricated Non-Detachable Ball Bearings, For Medium Weight Doors, Reversible Flush Tips and Pins
Item
Door and Butt Hinge
Pin Type
Removable
Standards
ANSI, BHMA
Hinge Number
#1
Holes
With
Ligature Resistant
No
Bearing Type
Ball
Hardware
Included
Number of Wires
0
Pin Material
Stainless Steel
Hand Orientation
Non-Handed
Removable Pin
Yes
Includes Hardware
Hardware Included
Mounting Style
Full Mortise
ANSI/BHMA Finish
Bright Brass, Clear Coated
Range of Motion - Maximum
270 Degrees
Corner Type
Square
Number of Holes per Leaf
3

Description

Butt Hinge, Steel, Bright Brass Finish, 125 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.123 in Door Leaf Thickness, 0.123 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.