Door and Butt Hinge, Steel, Screw-On Mounting, 1 3/4 in Leaf W x 4 1/2 in Leaf H, Bright Brass

  • Mfr # FBB179 4 5X4 5 3 STL
  • Zoro # G6287631
product price: 
$
20.59
/ea
Sold in multiples of 3 for $61.77

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 3/4 in
Holes per Leaf
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBB179 4 5X4 5 3 STL
Zoro #
G6287631
UPC #
033923030274
Country of Origin
China
Corners
Square
Finish
Bright Brass
Holes per Leaf
4
Load Capacity
75 lb
Material
Steel
Mounting
Screw-On
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Template Screw Hole Location, Permanently Lubricated Non-Detachable Ball Bearings, For Medium Weight Doors, Reversible Flush Tips and Pins
Item
Butt Hinge
Standards
ANSI A156.1
Hardware
Included
Holes
With
Pin Type
Barrel
Bearing Type
Ball
Ligature Resistant
No
Pin Material
Stainless Steel
Fire Rating - Door Hardware
3 hr
Hand Orientation
Non-Handed
Number of Holes per Leaf
4
Removable Pin
Yes
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Brass, Clear Coated
Mounting Style
Full Mortise
Corner Type
Square
Shell Material
Steel
Traction Material
Steel

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 3/4 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4
Frame Leaf Height
4 1/2 in
Frame Leaf Width
1 3/4 in
Overall Knuckle Height
4 1/2 in
Frame Leaf Thickness
0.134 in
Overall Width
4 1/2 in
Pin Diameter
1/4 in
Fits Chest Size
Template Screw Hole Location, Permanently Lubricated Non-Detachable Ball Bearings, For Medium Weight Doors, Reversible Flush Tips and Pins

Description

Butt Hinge, Steel, Bright Brass Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.