Shop BEST
See all product information
Create Account
Door and Butt Hinge, Steel, Full Mortise Mounting, 1 1/2 in Leaf W x 4 1/2 in Leaf H, Satin Bronze
- Mfr # FBB17945X45DOORHINGE10STL
- Zoro # G7894035
product price:Â
$
14.99
/ea
Sold in multiples of 3 for
$44.97
Key Features
Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
2 in
Holes per Leaf
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Door Leaf Height
- 4 1/2 in
- Door Leaf Thickness
- 0.134 in
- Door Leaf Width
- 2 in
- Pin Dia.
- 5/16 in
- Required Door Thickness
- 1-3/8 in to 3 in
- Frame Leaf Height
- 4 1/2 in
- Frame Leaf Width
- 1 1/2 in
- Frame Leaf Thickness
- 0.134 in
- Overall Knuckle Height
- 7/16 in
- Overall Width
- 4 1/2 in
- Pin Diameter
- 5/16 in
- Door Thickness - Minimum
- 3 in
- Door Thickness - Maximum
- 1 3/8 in
- Fits Chest Size
- Template Screw Hole Location, Permanently Lubricated Non-Detachable Ball Bearings, For Medium Weight Doors, Reversible Flush Tips and Pins
Description
Butt Hinge, Steel, Satin Bronze Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.