This item is Discontinued.

Best Door Lever Lockset, 2-3/4" Strike Dim 9K37IN14DSTK626

Door Lever Lockset, 2-3/4" Strike Dim (Discontinued)

  • Mfr # 9K37IN14DSTK626
  • Zoro # G6284481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9K37IN14DSTK626
Zoro #
G6284481
UPC #
887838149466
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
2 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
1
Style
Curved Return Lever
Lockset Finish
Satin Chrome
Keyway Type
Coreless
Key Type
Not Keyed
Item
Door Lockset
Strike Type
Curved Lip
Number of Pins
7
Finish
Satin Chrome Plated
Ligature Resistant
No
Handle Material
Zinc
Mortise/Cylindrical
Cylindrical
Includes
Hardware
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Strike Dim.
2-3/4 in
Series
9K
Standards
ANSI A117.1, BHMA, cULus Listed
Fire Rating - Door Hardware
3 hr
Features
Hardened Steel Through-Bolt Studs
For Use With
various Door Types
Number of Keys
0
Backset
2 3/4 in
Cylinder Core Type
Large Format Interchangeable Core Cylinder
ADA Compliant
Yes
Application
Commercial
Visual Indicator Message
No Message
Lockset Style
9K Curved Return Lever
ANSI Grade
1
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Lockset Type
Mechanical
Knob/Handle Material
Zinc
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Not Lockable

Description

Mechanical, Lever, Cylindrical, Lockset Function Intruder, Lockset Grade 1, Style Curved Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.