This item is Discontinued.

Best Door Lever Lockset, 2-3/4" Strike Dim 9K37R14DSTK613

Door Lever Lockset, 2-3/4" Strike Dim (Discontinued)

  • Mfr # 9K37R14DSTK613
  • Zoro # G6275950
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9K37R14DSTK613
Zoro #
G6275950
UPC #
887838211934
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
Curved Return Lever
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Coreless
Key Type
Not Keyed
Number of Pins
7
Standards
ANSI A117.1, BHMA, cULus Listed
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Backset
2 3/4 in
Number of Keys
0
Item
Door Lockset
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Strike Dim.
2-3/4 in
For Use With
various Door Types
Handle Material
Zinc
Strike Type
Curved Lip
Series
9K
Fire Rating - Door Hardware
3 hr
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Finish
Oxidized Satin Bronze, Oil Rubbed
Lockset Fire Rating
3 hr
Includes
Hardware
Features
Hardened Steel Through-Bolt Studs
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Application
Commercial
Visual Indicator Message
No Message
Performance Grade
1
Fire Rating
3 hr
ANSI Grade
1
Includes Hardware
Hardware Included
Knob/Handle Material
Bronze
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Type
Mechanical
Lockset Style
9K Curved Return Lever

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style Curved Return Lever, Lockset Finish Oil Rubbed Bronze, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.