This item is Discontinued.

Best Door Lever Lockset, 2-3/4" Strike Dim 9K37R15DSTK613

Door Lever Lockset, 2-3/4" Strike Dim (Discontinued)

  • Mfr # 9K37R15DSTK613
  • Zoro # G6272441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9K37R15DSTK613
Zoro #
G6272441
UPC #
887838227492
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
Contour Angle Return Lever
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Coreless
Key Type
Not Keyed
Backset
2 3/4 in
ADA Compliant
Yes
Finish
Oxidized Satin Bronze, Oil Rubbed
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Features
Hardened Steel Through-Bolt Studs
Strike Dim.
2-3/4 in
Item
Door Lockset
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Standards
ANSI A117.1, BHMA, cULus Listed
Series
9K
Number of Keys
0
Ligature Resistant
No
Includes
Hardware
Fire Rating - Door Hardware
3 hr
Handle Material
Zinc
For Use With
various Door Types
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Number of Pins
7
Application
Commercial
Visual Indicator Message
No Message
ANSI Grade
1
Fire Rating
3 hr
Performance Grade
1
Lockset Style
9K Contour Angle Return Lever
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Knob/Handle Material
Bronze
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Oil Rubbed Bronze, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.