Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 4-7/8" Strike Dim

  • Mfr # 9K37C15DS3626

  • Zoro # G6248081


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Communicating
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37C15DS3626
Zoro #
G6248081
UPC #
887838149268
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Communicating
Lockset Grade
1
Style
Contour Angle Return Lever
Lockset Finish
Satin Chrome
Keyway Type
Coreless
Key Type
Not Keyed
Fire Rating - Door Hardware
3 hr
For Use With
various Door Types
Features
Hardened Steel Through-Bolt Studs
Number of Keys
0
Backset
2 3/4 in
Ligature Resistant
No
Strike Type
Curved Lip
Strike Dim.
4-7/8 in
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Number of Pins
7
Handle Material
Zinc
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Finish
Satin Chrome Plated
Includes
Hardware
Series
9K
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Standards
ANSI A117.1, BHMA, cULus Listed
Application
Commercial
Visual Indicator Message
No Message
Knob/Handle Material
Zinc
Performance Grade
1
Lockset Type
Mechanical
Lockset Style
9K Contour Angle Return Lever
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Lockset Function ANSI Code
F88
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
ANSI Grade
1
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway

Description

Mechanical, Lever, Cylindrical, Lockset Function Communicating, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.