This item is Discontinued.

Best Door Lever Lockset, 4-7/8" Strike Dim 9K37R14DS3613

Door Lever Lockset, 4-7/8" Strike Dim (Discontinued)

  • Mfr # 9K37R14DS3613
  • Zoro # G6287869
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9K37R14DS3613
Zoro #
G6287869
UPC #
887838197436
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
Curved Return Lever
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Coreless
Key Type
Not Keyed
Lockset Performance Strength
Heavy Duty
Series
9K
Features
Hardened Steel Through-Bolt Studs
Finish
Oxidized Satin Bronze, Oil Rubbed
Number of Keys
0
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Lockset Fire Rating
3 hr
Number of Pins
7
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Handle Material
Zinc
Strike Type
Curved Lip
ADA Compliant
Yes
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Strike Dim.
4-7/8 in
Backset
2 3/4 in
For Use With
various Door Types
Item
Door Lockset
Standards
ANSI A117.1, BHMA, cULus Listed
Includes
Hardware
Application
Commercial
Visual Indicator Message
No Message
Fire Rating
3 hr
Lockset Style
9K Curved Return Lever
Includes Hardware
Hardware Included
Knob/Handle Material
Bronze
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1
Lockset Type
Mechanical
Performance Grade
1

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style Curved Return Lever, Lockset Finish Oil Rubbed Bronze, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.