This item is Discontinued.

Best Door Lever Lockset, Mechanical, Dormitory 45H7T14H626LHRB

Door Lever Lockset, Mechanical, Dormitory (Discontinued)

  • Mfr # 45H7T14H626LHRB
  • Zoro # G3948119
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45H7T14H626LHRB
Zoro #
G3948119
UPC #
887838158307
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Includes
Latch
Features
Curved Return, Left Hand Reverse Bevel
Strike Type
Curved Lip
Handle Material
Stainless Steel
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Strike Dim.
4-7/8 in x 1-1/4 in
Series
45H
Fire Rating - Door Hardware
3 hr
Number of Pins
7
Number of Keys
0
Item
Door Lockset
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Ligature Resistant
No
ADA Compliant
Yes
For Use With
Various Door Types
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Performance Strength
Heavy Duty
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Mortise/Cylindrical
Mortise
Knob/Handle Material
Brass, Bronze, Stainless Steel
Performance Grade
1
Fire Rating
3 hr
Application
Commercial/Industrial
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
ANSI Grade
1
Lockset Style
40H Rose

Description

Door Lever Lockset,Mechanical,Dormitory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.