This item is Discontinued.

Best Door Lever Lockset, Mechanical, Dormitory 45H7T3H626LHRB

Door Lever Lockset, Mechanical, Dormitory (Discontinued)

  • Mfr # 45H7T3H626LHRB
  • Zoro # G3948721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45H7T3H626LHRB
Zoro #
G3948721
UPC #
887838197313
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
5 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
For Use With
Various Door Types
Number of Keys
0
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Series
45H
Lockset Fire Rating
3 hr
Features
Left Hand Reverse Bevel, Solid Tube/Return
Fire Rating - Door Hardware
3 hr
Includes
Latch
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Handle Material
Stainless Steel
ADA Compliant
Yes
Item
Door Lockset
Number of Pins
7
Ligature Resistant
No
Visual Indicator Message
No Message
Lockset Type
Mechanical
Application
Commercial/Industrial
Performance Grade
1
ANSI Grade
1
Mortise/Cylindrical
Mortise
Lockset Style
40H Rose
Knob/Handle Material
Brass, Bronze, Stainless Steel
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Fire Rating
3 hr

Description

Door Lever Lockset,Mechanical,Dormitory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.