Zoro Homepage

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # 45H7D14H626RHRB

  • Zoro # G3947839


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7D14H626RHRB
Zoro #
G3947839
UPC #
887838152541
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
For Use With
Various Door Types
Strike Type
Curved Lip
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Number of Keys
0
Series
45H
Strike Dim.
4-7/8 in x 1-1/4 in
Handle Material
Stainless Steel
Includes
Latch
Fire Rating - Door Hardware
3 hr
Lockset Fire Rating
3 hr
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Features
Curved Return, Right Hand Reverse Bevel
Backset
2 3/4 in
Cylinder Core Type
Interchangeable Core Cylinder
ADA Compliant
Yes
Number of Pins
7
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Item
Door Lockset
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
ANSI Grade
1
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F07
Knob/Handle Material
Brass, Bronze, Stainless Steel
Application
Commercial, Industrial
Hand Orientation
Right-Handed
Performance Grade
1
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
40H Rose
Includes Hardware
Hardware Included

Description

Door Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.