This item is Discontinued.

Best Electromagnetic Lock, Input 1.5VDC 45HG7DV14MS626RHTRK-3

Electromagnetic Lock, Input 1.5VDC (Discontinued)

  • Mfr # 45HG7DV14MS626RHTRK-3
  • Zoro # G6305901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45HG7DV14MS626RHTRK-3
Zoro #
G6305901
UPC #
887838431349
Country of Origin
United States

Dimensions

Lock Body Length (In.)
10 1/2 in
Lock Body Width (In.)
7 1/4 in
Lock Body Depth (In.)
6 3/4 in
Lock Body Width
7 1/4 in
Strike Plate Width
1 1/4 in
Lock Body Depth
5 1/4 in
Strike Plate Thickness
3/32 in
Strike Plate Height
4 7/8 in

Details

Item
Electromagnetic Lock
Finish
Satin Chrome
Type
Mortise
Input Voltage
1.5V DC
For Use With
various Door Types
Material
Brass, Stainless Steel, Steel
Includes
Integrated Rechargeable Back-Up Battery
Opening Action
Electromagnetic
Series
45HG
Features
Battery Powered, Deadbolt Sensing, Mechanical Override, Multiple Location Networking, Programmable Access, Storage of Historical Events
Mfr. Series
45HG
Release Delay
Instantaneous
Standards
ANSI A115.1, Canadian EMC Compliant, European EMC Compliant, FCC Class A, FCC EMC Compliant
Includes Hardware
Hardware Included

Description

Electromagnetic Lock, Mortise, Opening Action Electromagnetic, Brass, Stainless Steel, Steel, Input Voltage 1.5V DC, Features Battery Powered, Deadbolt Sensing, Mechanical Override, Multiple Location Networking, Programmable Access, Storage of Historical Events, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 7 1/4 in, Lock Body Depth (In.) 6 3/4 in, Mfr. Series 45HG, Instantaneous Release Delay, Satin Chrome Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.