Fail Secure, 24V, Electrified Mortise Lock, 14 Lever, J Escutcheon, Satin Chrome
- Mfr # 45HW7DEU14J626
- Zoro # G116475515
product price:Â
$
1,601.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
9 3/4 in
Finish
Satin Chrome
Input Voltage
24V DC
Length
11-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45HW7DEU14J626
- Zoro #
- G116475515
- UPC #
- 197163368631
- Country of Origin
- Japan
- Item
- Electric Mortise Lock
- Finish
- Satin Chrome
- Input Voltage
- 24V DC
- Material
- VARIES
- Series
- 45HW
Dimensions
- Height
- 3 in
- Width
- 9 3/4 in
- Length
- 11-1/2 in
- Body Size Thickness
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.