Shop BEST FOODS
See all product information
Create Account
Real Mayonnaise, 20 Ounce Squeeze Bottle, 12PK
- Mfr # 62718727
- Zoro # G523347979
product price:Â
$
103.99
/pk of 12, $8.67/ea
Free Shipping & Returns
Key Features
Application
Groceries
Weight
20 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62718727
- Zoro #
- G523347979
- UPC #
- 048001354494
- Country of Origin
- United States
- Application
- Groceries
- Item
- Table Top Mayonnaise
- Weight
- 20 oz
Description
Treat yourself with Best Foods Real Mayonnaise. Proudly made with real, simple ingredients like cage-free eggs, oil and vinegar, we know that to really Bring Out The Best, we need to do more than just taste great. That's why our delicious Blue Ribbon Quality Mayonnaise is made with real eggs, oil and vinegar sourced from trusted American farms. And it comes in a convenient mayonnaise squeeze bottle that makes it easy to add it to your favorites. Even after 100 years, we're still committed to using premium ingredients to craft the highest quality mayonnaise. It's simple. We use the finest, real ingredients in Best Foods Real Mayonnaise. In fact, we use 100% cage-free eggs and are committed to 100% responsibly sourced soybean oil. Our authentic mayonnaise is rich in Omega 3-ALA (contains 650mg ALA per serving, which is 40% of the 1.6g Daily Value for ALA), and is also gluten free and certified kosher. And nothing beats the taste of real mayo. It's the ideal sandwich spread or condiment for grilling juicy burgers, mixing creamy dips, and preparing fresh salads and simple meals. Use it to make outrageously delicious meals like our Parmesan Crusted Chicken and our signature Juicy Burger, and even turn your Thanksgiving leftovers into a deliciously creamy meal with our Turkey Casserole. Our brand is known as Hellmann's east of the Rockies. Discover our recipes, products, information about our sourcing, and more on our website, BestFoods.com.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.