Shop BEST FOODS
See all product information
Create Account
Light Mayonnaise, 11.5 Ounce Squeeze Bottle, 12PK
- Mfr # 67370357
- Zoro # G723346369
product price:Â
$
66.49
/pk of 12, $5.54/ea
Key Features
Application
Groceries
Weight
11.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67370357
- Zoro #
- G723346369
- UPC #
- 048001354715
- Country of Origin
- Canada
- Item
- Table Top Mayonnaise
- Application
- Groceries
- Weight
- 11.5 oz
Description
Enjoy the delicious light, creamy taste of America's #1 Light mayonnaise! With 100% cage-free eggs, 35 calories per tablespoon and 3.5g of fat per serving, Best Foods Light Mayonnaise has less than half the fat and calories but all the rich, creamy flavor of Best Foods Real. And people really love its taste: Best Foods Light Mayonnaise won a national blind taste test of leading brands among people with a preference. It's so good most people can't tell the difference versus regular mayonnaise. However, we know that to really Bring Out The Best, we need to do more than just taste great. That's why our delicious Blue Ribbon Quality Mayonnaise is made with 100% cage-free eggs, oil and vinegar sourced from trusted American farms. Even after 100 years, we're still committed to using premium ingredients to craft the highest quality mayonnaise. In fact, we use 100% cage-free eggs and are committed to 100% responsibly sourced soybean oil. Our deliciously creamy light mayonnaise is a good Source of Omega 3-ALA (contains 230mg ALA per serving, which is 14% of the 1.6g Daily Value for ALA) and is also gluten-free and certified kosher. It is the ideal condiment for wrap and sandwich spreads, grilling juicy burgers, mixing creamy dips, and preparing fresh salads. Use it to make outrageously delicious (and nutritious!) dishes like our Spinach & Almond Crusted Chicken, Black Bean & Corn Salsa and Spinach and Lemon Crusted Dill Cod. Check out our other recipes and products like Plant Based mayo, spicy mayo, olive oil mayo, and more on our website, Bestfoods.com.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.