Shop BEST FOODS
See all product information
Create Account
Real Mayonnaise Squeeze Bottle, 11.5 Ounce
- Mfr # 84137050
- Zoro # G823347839
product price:Â
$
17.59
/ea
Key Features
Application
Groceries
Weight
11.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84137050
- Zoro #
- G823347839
- UPC #
- 048001370500
- Country of Origin
- United States
Details
- Item
- Table Top Mayonnaise
- Application
- Groceries
- Weight
- 11.5 oz
Description
Best Foods mayonnaise delivers a rich, creamy taste and texture that has made it America's favorite Real Mayonnaise. The highly desirable balance of acidic and sweet flavor notes enhances your menu items in a way that is unmatched by other brands. . Made with 100% cage free eggs. Directive nozzle makes it easier to put mayonnaise right where you want it, and the clean cap keeps the product looking great on your tables.. No refrigeration needed. Bottle made with 100% recycled plastic; Food Safe. Guests want to top their sandwiches and burgers with the best mayo, and they expect Best Foods within reach. Best Foods Squeeze Mayonnaise on your table puts their favorite mayo at their fingertips. Ready to use. Shelf Life: 300 Days
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.