Compostable Spoons, Durable, White, 1000PK
- Mfr # bG23SPN
- Zoro # G823516044
product price:Â
$
89.99
/pk of 1000, $0.09/ea
Key Features
Application
Foodservice & Household Dining
Product Type
Disposable Cutlery
Heavy Duty
Yes
Basic Foodware Material
PBAT/PLA
Break Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- bG23SPN
- Zoro #
- G823516044
- UPC #
- 019962044694
- Country of Origin
- United States
Details
- Item
- Disposable Cutlery
- Application
- Foodservice & Household Dining
- Product Type
- Disposable Cutlery
- Heavy Duty
- Yes
- Basic Foodware Material
- PBAT/PLA
- Break Resistant
- Yes
- Standards
- Food-Contact Safe
- For Use With
- Hot & Cold Foods
- Disposable Foodware Color
- White
- Finish
- Smooth
Description
These compostable spoons are built for strength and versatility, offering dependable scooping and stirring performance across food-service environments.Usingcertified compostable materials, they provide a sturdy alternative to traditional plastic spoons while maintaining a smooth, comfortable feel during use. Perfect for serving soups, yogurts, frozen treats, desserts, and side dishes, these spoons resist snapping and maintain their shape even with denser foods. The 1000-count bulk case allows for efficient restocking in workplaces, cafes, cafeterias, events, and catering operations. Durable, consistent, and optimized for high-volume needs, these compostable spoons deliver practicality and strength in every application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.