Shop BEST GARDEN
See all product information
Create Account
5/8 In. Dia. x 6 Ft. L. Leader Hose with Male & Female Couplings
- Mfr # AGL10LE1
- Zoro # G411382792
product price:Â
$
12.75
/ea
Key Features
Hose Length
6 ft
Hose Inside Dia.
5/8 in
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGL10LE1
- Zoro #
- G411382792
- UPC #
- -
- Country of Origin
- China
- Item
- Leader Hose
- Hose Configuration
- Coupled Assembly
Dimensions
- Hose Length
- 6 ft
- Hose Inside Dia.
- 5/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.