5/8 in. x 100 ft. Stainless Steel Garden Hose with 10 Mode NozzleandLeak-Proof Technology
- Mfr # ZR-SG-2
- Zoro # G123331019
product price:
$
47.75
/ea
Key Features
Duty Rating
Light
Hose Type
Standard garden
Hose Color
Silver
Hose Tube Material
Stainless Steel
Width
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-SG-2
- Zoro #
- G123331019
- UPC #
- 362810847955
- Country of Origin
- China
Dimensions
- Width
- 0.63 in
- Length
- 1,200 in
- Fitting Diameter
- 0.63 in
- Hose Length
- 100 ft
- Hose Diameter (in.)
- 0.625 in
- Product Width
- 0.7 in
Details
- Duty Rating
- Light
- Item
- Garden Hoses
- Hose Type
- Standard garden
- Hose Color
- Silver
- Hose Tube Material
- Stainless Steel
- Product Type
- Garden Hose
- Commercial / Residential
- Residential
- Burst Pressure
- 150 Psi
Description
Upgrade your outdoor routine with our durable stainless steel garden hose-built to withstand extreme conditions and daily wear. Perfect for watering plants, washing cars, or cleaning patios, it's lightweight, flexible, and available in 50FT or 100FT lengths. Plus, enjoy precise control with its 10-spray mode nozzle for all your watering needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.