Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8'' Bypass Pruner & 7-1/2'' Anvil Pruner Set

  • Mfr # GM-10489

  • Zoro # G721862632


product price: $16.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-10489
Zoro #
G721862632
UPC #
9326721439
Country of Origin
China

Description

The 8 In. Bypass Pruner & 7-1/2 In. Anvil Pruner Set is a comprehensive pruning solution designed for gardeners who require precision and efficiency in their gardening tasks. This set includes two essential tools each tailored for specific pruning needs making it ideal for maintaining healthy plants and shaping your garden. The 8-inch bypass pruner features a cutting capacity of inch making it perfect for trimming live stems and branches with clean precise cuts. Its non-stick coated carbon steel blades ensure smooth operation allowing sap and debris to slide off easily which enhances cutting efficiency and prolongs the life of the blades. The 7-1/2 inch anvil pruner is ideal for cutting through tougher dead wood. With the same inch cutting capacity and non-stick coated carbon steel blades this pruner provides robust performance while minimizing wear and tear. Both pruners feature ergonomic handles that provide a comfortable grip reducing hand fatigue during extended use. This set is perfect for both amateur gardeners and experienced horticulturists alike making your pruning tasks easier and more enjoyable. The 8 In. Bypass Pruner & 7-1/2 In. Anvil Pruner Set is a must-have addition to any gardeners toolkit providing the tools you need to keep your garden in peak condition year-round.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.