
Grade 1 Classroom Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Satin Bronze Finish, 5-in Back
Mfr # 9K57R15DSTK612
Zoro # G709953468
product price:Â $897.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Satin Bronze
Fire Rated
3 Hours {A}
Cylinder Core Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9K57R15DSTK612
Zoro #
G709953468
UPC #
197163142620
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2-1/4 in
Length
8.125 in
Width
6.625 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Bronze
Fire Rated
3 Hours {A}
Cylinder Core Type
SFIC Prep Less Core
Features
Classroom
Type
Cylindrical Lock
Material
Bronze
Weight
4.3 lb
Description
Grade 1 Classroom Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Satin Bronze Finish, 5-in Backset, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.