Grade 1 Classroom Cylindrical Lock, 16 Lever, C Rose, SFIC Less Core, Matte Black Finish, 4-7/8

  • Mfr # 9K37R16CS3622

  • Zoro # G314538555


product price:  $837.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Handle Length
8.125
Width
6.625
Color
Matte Black
series
9K Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37R16CS3622
Zoro #
G314538555
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
8.125
Width
6.625

Details

Finish
Matte Black
Color
Matte Black
series
9K Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.