Grade 1 Entrance Mortise Lockbody Only, Satin Chrome Finish, Field Reversible

  • Mfr # 45HCAB626

  • Zoro # G109994566


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Hand
Field Reversible
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Handle Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45HCAB626
Zoro #
G109994566
UPC #
197163163694
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
11.5 in
Width
9.75 in

Details

Item
Mortise Lock
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Chrome
Material
Metal
Weight
6.4 lb

Description

Grade 1 Entrance Mortise Lockbody Only, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.