Zoro Homepage

Grade 1 Heavy Duty Surface Door Closer, Adjustable Size 1-6, Flat Form Arm, Tri-Pack, Pull Side, Al

  • Mfr # HD8016 AF80P 689

  • Zoro # G116469217


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Color
Satin Aluminum
Finish
Satin Aluminum
Material
Varies
Closer Series
HD8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD8016 AF80P 689
Zoro #
G116469217
UPC #
197163330799
Country of Origin
Japan

Details

Hand Orientation
Non-Handed
Color
Satin Aluminum
Finish
Satin Aluminum
Material
Varies
Closer Series
HD8000
Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Closer Mounting Style
Tri Mount
Item
Surface Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.