
Grade 1 Heavy Duty Surface Door Closer, Adjustable Size 1-6, Flat Form Arm, Tri-Pack, Pull Side, Bl
Mfr # HD8016 AF80P 693
Zoro # G516469152
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Closer Series
HD8000
Closer Type
Surface
Closer Mounting Style
Tri Mount
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD8016 AF80P 693
Zoro #
G516469152
UPC #
197163374588
Country of Origin
Japan
Details
Hand Orientation
Non-Handed
Closer Series
HD8000
Closer Type
Surface
Closer Mounting Style
Tri Mount
Hydraulic/Pneumatic
Hydraulic
Color
Sprayed Black
Item
Surface Closers
Finish
Sprayed Black
Material
Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.