Grade 1 Heavy Duty Surface Door Closer, Adjustable Size 1 to 6, Push Side, Aluminum Painted

  • Mfr # HD8016 DST 689

  • Zoro # G716469150


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Aluminum
Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Closer Series
HD8000
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD8016 DST 689
Zoro #
G716469150
UPC #
197163374601
Country of Origin
Japan

Details

Color
Satin Aluminum
Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Item
Surface Closers
Closer Series
HD8000
Hand Orientation
Non-Handed
Material
Varies
Closer Mounting Style
Parallel Arm
Finish
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.